Menu Search
ABB #BC55151-K

Octagon Ceiling Outlet Box Extension Ring Steel

SKU # 62253841121
Type: Ceiling Outlet Box Extension Ring
Shape: Octagon
Material: Steel
Diameter in inch: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 15
Knockouts: (4)1/2" (2)3/4"
Standard Package: 50

Octagon Outlet Box Plaster Rings: Type - Ceiling Outlet Box Extension Ring; Shape - Octagon; Material - Steel; Diameter in inch - 4; Depth in inch - 1-1/2; Capacity - cu-in - 15.0; Knockouts - (4)1/2" (2)3/4"; Standard Package - 50