Menu Search
COMMANDER #CI55171-K

Octagon Ceiling Outlet Box Extension Ring Steel

SKU # 62253841116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Outlet Box Extension Ring
Shape: Octagon
Material: Steel
Diameter in inch: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 21
Knockouts: (4)1/2" (2)3/4"
Standard Package: 50

Octagon Outlet Box Plaster Rings: Type - Ceiling Outlet Box Extension Ring; Shape - Octagon; Material - Steel; Diameter in inch - 4; Depth in inch - 2-1/8; Capacity - cu-in - 21.0; Knockouts - (4)1/2" (2)3/4"; Standard Package - 50