Menu Search
ABB #BCVB-1

Electrical Outlet Box Vapour Switch 1-Gang

SKU # 62253800051
Barrier Type: Electrical Outlet Box Vapour
Box Type: Switch 1-Gang
Depth: 3 in.
Dimensions: HxW: 3 x 2 in.
Material: Soft Polyethylene

Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box Vapour; Box Type - Switch 1-Gang; Box Height x Width - in - 3 x 2; Box Depth - in - 3; Material - Soft Polyethylene