Electrical Outlet Box Vapour Switch 2-Gang and Square 4 in
SKU
#
62253843052
Specifications
Barrier Type:
Electrical Outlet Box Vapour
Box Type:
Switch 2-Gang and Square 4 in
Depth:
3 in.
Dimensions:
HxW: 3 x 4 in.
Material:
High Density Polyethylene
Description
Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box Vapour; Box Type - Switch 2-Gang and Square 4 in; Box Height x Width - in - 3 x 4; Box Depth - in - 3; Material - High Density Polyethylene