Menu Search
ABB INSTALLATION PRODUCTS #54C1

Steel City® Cover, Outlet Box; Steel; Flat; Octagonal; 4 x 4 in.; Blank

SKU # 78599114150
View more versions of this product
Knockouts/​Sides-Bottom: Blank
Application: Outlet Box Cover
Shape: Octagon
Material: Steel, Pre-Galvanized
Box Diameter in inch: 4 in.
Cover - Raised: Flat