Menu Search
EATON #M22-XDL-W-X1

RMQ-Titan Illuminated Lens, Button; Round/Flush; Plastic; White; Legend: Symbol - 1 Line

SKU # 01508218296 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Legend: Symbol - 1 Line
Type: Illuminated Button Lens
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Flush
Material: Plastic