The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #M22-XDL-R-X0

RMQ-Titan Illuminated Lens, Button; Round/Flush; Plastic; Red; Legend: Symbol - Open Circle

SKU # 78668527274 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Legend: Symbol - Open Circle
Type: Illuminated Button Lens
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Flush
Material: Plastic