The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #M22-XDL-Y

RMQ-Titan Illuminated Lens, Button; Round/Flush; Plastic; Yellow; Legend: Blank

SKU # 78668527277 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: Blank
Color: Yellow
Type: Illuminated Button Lens
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Flush
Material: Plastic