Menu Search
EATON #M22-XDL-Y-ETCH

RMQ-Titan Illuminated Lens, Button; Round/Flush; Plastic; Yellow; Legend: Custom

SKU # 78668527278 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: Custom
Color: Yellow
Type: Illuminated Button Lens
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Flush
Material: Plastic