Menu Search
EATON #10250TC48

Lens, Illuminated Push-Pull; Round/Mushroom; Plastic; Green

SKU # 78211330060 Manufacturer Series: 10250T
View more versions of this product
Legend: Blank
Color: Green
Type: Illuminated Push-Pull Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Mushroom
Material: Plastic