Menu Search
EATON #10250TC6N

Lens, Indicating Light; 30.5mm; Round/Standard; Plastic; White

SKU # 78211314805 Manufacturer Series: 10250T
View more versions of this product
Color: White
NEMA: 4,4X,13
Cap Style/​Shape: Round, Standard
Type: Indicating Light Lens
Size: 30.5mm
Material: Plastic
Legend: Blank