Menu Search
EATON #M22-XL-G

Lens, Indicating Light; 22.5mm; Flush; Green

SKU # 78668527871 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Lens
Size: 22.5mm
Cap Style/​Shape: Flush
Material: Plastic
Color: Green

Additional Info: IP20