Menu Search
EATON #E34H3

Lens, Indicating Light; 30.5mm; Plastic; Green

SKU # 78211370291 Manufacturer Series: E34
View more versions of this product
Color: Green
NEMA: 4,4X,13
Cap Style/​Shape: Round, Standard
Type: Indicating Light Lens
Size: 30.5mm
Material: Plastic
Legend: Blank