Menu Search
EATON #E34H6

Lens, Indicating Light; 30.5mm; Plastic; Blue

SKU # 78211370294 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
NEMA: 4,4X,13
Cap Style/​Shape: Round, Standard
Type: Indicating Light Lens
Size: 30.5mm
Material: Plastic
Legend: Blank