Menu Search
EATON #M22-XD-B

Plate, Non-Illuminated Pushbutton; 22.5mm; Flush; Blue

SKU # 78668527332 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Pushbutton Plate
Size: 22.5mm
NEMA: 4X
Cap Style/​Shape: Flush
Material: Plastic
Color: Blue

Additional Info: IP67, IP69K