Menu Search
EATON #M22-XD-Y

Plate, Non-Illuminated Pushbutton; 22.5mm; Flush; Yellow

SKU # 78668527383 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Pushbutton Plate
Size: 22.5mm
NEMA: 4X
Cap Style/​Shape: Flush
Material: Plastic
Color: Yellow

Additional Info: IP67, IP69K