Menu Search
EATON #M22-XDH-S

Plate, Pushbutton; 22.5mm; Round/Extended; Black

SKU # 78668527294 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Cap
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic
Color: Black
Legend: Blank