Menu Search

EATON #M22-XD-SWRGYB

Pushbutton Cap Black, Red, Green, White, Yellow Blue Plastic

SKU: 78668527362
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton Cap
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/Shape: Round, Flush
Material: Plastic
Color: Black, Red, Green, White, Yellow Blue
Legend: Blank
Description
Operating Caps and Lenses: Type - Pushbutton Cap; Size - 22.5 mm; NEMA - 4,4X,13; Cap Style/Shape - Round, Flush; Material - Plastic; Color - Black, Red, Green, White, Yellow Blue; Legend - Blank; Additional Information - Contents: (6) Buttons; Manufacturer Series - M22
Additional Info: Contents: (6) Buttons