Menu Search
GENERAL ELECTRIC #P9CPNNG

Cap, Non-Illuminated Pushbutton; 22.5mm; Round/Flush; Black

SKU # 01701890000
Type: Non-Illuminated Pushbutton Cap
Size: 22.5mm
Cap Style/​Shape: Round, Flush
Material: Chrome
Color: Black

Additional Info: Polish