Menu Search
GENERAL ELECTRIC #P9ARGPDV

Lens, Illuminated Pushbutton; 22mm; NEMA 4/4X/13; Green

SKU # 01701887462 Manufacturer Series: C-2000
Type: Illuminated Pushbutton Cap
Size: 22mm
NEMA: 4,4X,13
Cap Style/​Shape: Round
Material: Plastic
Color: Green

Additional Info: IP66