The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
LEDTRONICS #RPLL22-CAF

Pilot Light Lens, 22 mm, Polycarbonate, Clear Amber

SKU # 40001574249 Manufacturer Series: RPLL22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light Lens
Size: 22mm
Material: Polycarbonate
Color: Clear Amber