Menu Search
NVENT HOFFMAN #A21ABVA

Disconnect Operator Mounting Adapter Disconnect, Type A21,A28,A34

SKU # 78351027220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Operator Mounting Adapter
Application: Interlock Door to Operator
Enclosure Type: Disconnect, Type A21,A28,A34
Mounting: Universal Flange Cutout
Operator Brand Name: Allen-Bradley
Operator Model: 1494V

Operator Adapters: Type - Disconnect Operator Mounting Adapter; Application - Interlock Door to Operator; Enclosure Type - Disconnect, Type A21,A28,A34; Mounting - Universal Flange Cutout; Operator Brand Name - Allen-Bradley; Operator Model - 1494V