Menu Search
NVENT HOFFMAN #APCSDA

Disconnect Operator Mounting Adapter Disconnect, Type A21S,A28S

SKU # 78351079870
Type: Disconnect Operator Mounting Adapter
Application: Interlock Door to Operator
Enclosure Type: Disconnect, Type A21S,A28S
Mounting: Universal Flange Cutout
Operator Brand Name: Square D
Operator Model: Class 9422 (variable depth & cable)

Operator Adapters: Type - Disconnect Operator Mounting Adapter; Application - Interlock Door to Operator; Enclosure Type - Disconnect, Type A21S,A28S; Mounting - Universal Flange Cutout; Operator Brand Name - Square D; Operator Model - Class 9422 (variable depth & cable)