You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #2CSC2060

Consolet, 14 Gauge Steel, NEMA 4, 4X, Panel Mount

SKU # 62398099518 Manufacturer Series: 2000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Consolet
Material: 14 Gauge Steel
NEMA: 4, 4X
Front Type: Solid Door
Front Material: 304 Stainless Steel
Back Type: Solid Door
Height: 38.03 in.
Width: 60 in.
Depth: 17.3 in.
Mounting: Panel