Menu Search
HAMMOND MANUFACTURING #2CST204843

Extra Deep Turret, 14 Gauge Stainless Steel, Wall Mount

SKU # 62398099512 Manufacturer Series: 2000
RoHS Compliant
Type: Extra Deep Turret
Material: 14 Gauge Stainless Steel
NEMA: 3R, 4, 4X, 12, 13
Front Type: Solid Door
Front Material: 304 Stainless Steel
Back Type: Solid Door
Height: 20 in.
Width: 48 in.
Depth: 23.31 in.
Mounting: Wall