Menu Search
HAMMOND MANUFACTURING #2CHPS

High Printer Stand, 14.50 in. H x 16.77 in. W

SKU # 62398099225 Manufacturer Series: S2CPS
RoHS Compliant
Type: Printer and Paper Stand
Material Finish: Textured Black
Height: 14.5 in.
Width: 16.77 in.
Depth: 12.25 in.