Menu Search
HAMMOND MANUFACTURING #2CLBX264818

Modular Console Base Unit, 14 Gauge Steel, NEMA 4,12, Panel/Rack Mount, RAL 7035 Light Gray

SKU # 62398084684 Manufacturer Series: 2000
RoHS Compliant
Type: Operator Interface Enclosure
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray
NEMA: 4, 12
Front Type: Solid
Back Type: Solid
Height: 660mm (26 in.)
Width: 1219mm (48 in.)
Depth: 457mm (18 in.)
Mounting: Panel/Rack

Additional Info: Enclosure Ratings: IP66, IEC 60529