Menu Search
HAMMOND MANUFACTURING #2CSD82443

Modular Console Deep Desk Unit, 14 Gauge 304 Stainless Steel, NEMA 4X,12, Surface Mount

SKU # 62398099491 Manufacturer Series: 2000
RoHS Compliant
Type: Operator Interface Enclosure
Material: 14 Gauge 304 Stainless Steel
NEMA: 4X, 12
Front Type: Solid
Back Type: Solid
Height: 203mm (8 in.)
Width: 609mm (24 in.)
Depth: 1092mm (43 in.)
Mounting: Surface

Additional Info: Enclosure Ratings: IP66, IEC 60529