Menu Search
HAMMOND MANUFACTURING #HME2285

Modular Enclosure, 14 Gauge Mild Steel, NEMA 12

SKU # 62398005222 Manufacturer Series: Series HME
RoHS Compliant
Type: Modular Enclosure
Material: 14 Gauge Mild Steel
Material Finish: Phosphatized, Powder Coated Light Gray (RAL 7035)
NEMA: 12
Front Type: Single Solid Door
Back Type: Hinged with Various Handle
Height: 86.61 in.
Width: 31.5 in.
Depth: 19.69 in.
Mounting: Free Standing
Optional Back Panel: Inner Panel Included