Menu Search
HAMMOND MANUFACTURING #HMET18124

Modular Enclosure, 14 Gauge Mild Steel, NEMA 12

SKU # 62398005235 Manufacturer Series: Series HME
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Enclosure
Material: 14 Gauge Mild Steel
Material Finish: Phosphatized, Powder Coated Light Gray (RAL 7035)
NEMA: 12
Front Type: Double Solid Door
Back Type: Hinged with Various Handle
Height: 70.87 in.
Width: 47.24 in.
Depth: 15.75 in.
Mounting: Free Standing
Optional Back Panel: Inner Panel Included