You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #ECP12126

Operator Interface Enclosure, 12 in. H x 15 in. W x 6 in. D

SKU # 62398021636 Manufacturer Series: ECP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Interface Enclosure
Material: Steel
Material Finish: RAL 7040 Gray Powder Coat
NEMA: 12
Front Type: Hinged Door
Front Material: Aluminum
Height: 304.4mm (12 in.)
Width: 381mm (15 in.)
Depth: 152.4mm (6 in.)
Optional Back Panel: ECPP1212

Additional Info: Enclosure Ratings: IP54, IEC 60529