Menu Search
HAMMOND MANUFACTURING #ECP161610

Operator Interface Enclosure, 16 in. H x 19 in. W x 10 in. D

SKU # 62398021638 Manufacturer Series: ECP
RoHS Compliant
Type: Operator Interface Enclosure
Material: Steel
Material Finish: RAL 7040 Gray Powder Coat
NEMA: 12
Front Type: Hinged Door
Front Material: Aluminum
Height: 406.4mm (16 in.)
Width: 482.6mm (19 in.)
Depth: 254mm (10 in.)
Optional Back Panel: ECPP1616

Additional Info: Enclosure Ratings: IP54, IEC 60529