Menu Search
HAMMOND MANUFACTURING #ECP162010

Operator Interface Enclosure, 16 in. H x 23 in. W x 10 in. D

SKU # 62398021639 Manufacturer Series: ECP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Interface Enclosure
Material: Steel
Material Finish: RAL 7040 Gray Powder Coat
NEMA: 12
Front Type: Hinged Door
Front Material: Aluminum
Height: 406.4mm (16 in.)
Width: 584.2mm (23 in.)
Depth: 254mm (10 in.)
Optional Back Panel: ECPP1620

Additional Info: Enclosure Ratings: IP54, IEC 60529