Menu Search
HAMMOND MANUFACTURING #2CLT202443

Operator Interface Enclosure, 20 in. H x 24 in. W, Steel

SKU # 62398084722 Manufacturer Series: 2000
RoHS Compliant
Type: Operator Interface Enclosure
Material: Steel
Material Finish: Light Gray
NEMA: 4X
Front Type: Solid Door
Front Material: Stainless Steel Type 304
Back Type: Solid Body
Height: 508mm (20 in.)
Width: 609.6mm (24 in.)
Depth: 592.6mm (23.31 in.)
Mounting: Panel

Additional Info: Enclosure Ratings: IP66, IEC 60529