Menu Search
HAMMOND MANUFACTURING #2CLT206036

Operator Interface Enclosure, 20 in. H x 60 in. W, Steel

SKU # 62398084727 Manufacturer Series: 2000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Interface Enclosure
Material: Steel
Material Finish: Light Gray
NEMA: 4X
Front Type: Solid Door
Front Material: Stainless Steel Type 304
Back Type: Solid Body
Height: 508mm (20 in.)
Width: 1524mm (60 in.)
Depth: 422.7mm (16.64 in.)
Mounting: Panel

Additional Info: Enclosure Ratings: IP66, IEC 60529