Menu Search
HAMMOND MANUFACTURING #2CSD24R

Operator Interface Enclosure, 28.5 in. H x 24.0 in. W, Stainless Steel

SKU # 62398044763 Manufacturer Series: 2000
RoHS Compliant
Type: Operator Interface Enclosure
Material: Stainless Steel
Material Finish: Light Gray
NEMA: 4X
Front Type: Solid Door
Front Material: Stainless Steel Type 304
Back Type: Solid Body
Height: 723.9mm (28.5 in.)
Width: 609.6mm (24 in.)
Depth: 422.1mm (16.62 in.)
Mounting: Panel

Additional Info: Enclosure Ratings: IP66, IEC 60529