Menu Search
HAMMOND MANUFACTURING #2CSB262418

Operator Interface Enclosure, 304 Stainless Steel, Natural

SKU # 62398099479 Manufacturer Series: 2000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Access Operator Interface Enclosure
Material: 304 Stainless Steel
Material Finish: Natural
NEMA: 3R, 4, 12
Height: 26 in.
Width: 24 in.
Depth: 17.3 in.
Mounting: Panel or Rack