Menu Search
HAMMOND MANUFACTURING #2CSD84843

Operator Interface Enclosure, 304 Stainless Steel, Natural

SKU # 62398099493 Manufacturer Series: 2000
RoHS Compliant
Type: Deep Desk Operator Interface Enclosure
Material: 304 Stainless Steel
Material Finish: Natural
NEMA: 3R, 4, 12
Height: 8.5 in.
Width: 48 in.
Depth: 43.38 in.