Menu Search
HAMMOND MANUFACTURING #2CSD86036

Operator Interface Enclosure, 304 Stainless Steel, Natural

SKU # 62398099490 Manufacturer Series: 2000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Desk Operator Interface Enclosure
Material: 304 Stainless Steel
Material Finish: Natural
NEMA: 3R, 4, 12
Height: 8.5 in.
Width: 60 in.
Depth: 36.68 in.