Menu Search
HAMMOND MANUFACTURING #2CSC2036

Operator Interface Enclosure, 38.75 in. H x 36.00 in. W, Stainless Steel

SKU # 62398099516 Manufacturer Series: 2000
RoHS Compliant
Type: Operator Interface Enclosure
Material: Stainless Steel
Material Finish: Light Gray
NEMA: 4X
Front Type: Hinged Door
Front Material: Stainless Steel Type 304
Back Type: Solid Body
Height: 984.2mm (38.75 in.)
Width: 914.4mm (36 in.)
Depth: 459.7mm (18.1 in.)
Mounting: Panel

Additional Info: Enclosure Ratings: IP66, IEC 60529