Menu Search
HAMMOND MANUFACTURING #2CLB262418

Operator Interface Enclosure, Steel, NEMA 3R, 4, 12

SKU # 62398084670 Manufacturer Series: 2000
RoHS Compliant
Type: Single Access Operator Interface Enclosure
Material: Steel
Material Finish: Textured Powder Coated Light Gray (RAL 7035)
NEMA: 3R, 4, 12
Height: 26 in.
Width: 24 in.
Depth: 17.3 in.
Mounting: Panel or Rack