Menu Search
HAMMOND MANUFACTURING #2CLT204836

Standard Depth Turret, 14 Gauge Mild Steel, 20 in. H

SKU # 62398084725 Manufacturer Series: 2000
RoHS Compliant
Type: Standard Depth Turret
Material: 14 Gauge Mild Steel
Material Finish: Light Gray (RAL 7035)
NEMA: 3R, 4, 4X, 12, 13
Front Type: Solid Door
Front Material: 304 Stainless Steel
Back Type: Solid Door
Height: 20 in.
Width: 48 in.
Depth: 16.62 in.
Mounting: Panel or Rack