Menu Search
NVENT HOFFMAN #CC376518

Aluminum Operator Interface Enclosure

SKU # 78351013428 Manufacturer Series: CC2000
Type: Operator Interface Enclosure
Material: Aluminum
Material Finish: Gray
NEMA: 12
Front Type: Fixed Bezel
Front Material: Aluminum
Back Type: Hinged Body
Height: 375mm (14.76 in.)
Width: 465mm (18.46 in.)
Depth: 180mm (7.09 in.)
Mounting: Pendant Arm