Menu Search
NVENT HOFFMAN #CP354518

Conceptâ„¢ Steel Operator Interface Enclosure

SKU # 78351014725
Type: Operator Interface Enclosure
Material: Steel
Material Finish: Gray
NEMA: 4
Front Type: Solid Plate
Front Material: Aluminum
Back Type: Hinged Door
Height: 350mm (13.78 in.)
Width: 450mm (17.72 in.)
Depth: 180mm (73.09 in.)
Mounting: Pendant

Additional Info: Hinged Rear Door with Single-point Latch. Integral Handle Extrusions w/Comfort Grip