Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
NVENT HOFFMAN #CP405012

ConceptĀ® Steel Operator Interface Enclosure

SKU # 78351014727
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Interface Enclosure
Material: Steel
Material Finish: Gray
NEMA: 4
Front Type: Solid Plate
Front Material: Aluminum
Back Type: Hinged Door
Height: 400mm (15.75 in.)
Width: 500mm (19.69 in.)
Depth: 120mm (4.72 in.)
Mounting: Pendant

Additional Info: Hinged Rear Door with Single-point Latch. Integral Handle Extrusions w/Comfort Grip