EATON #C600M13

Cover Control Kit, Type 1 Size, 00-2, Cover Mount, Pushbutton, STOP/START

SKU: 78668014843
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Starter/Contactor Control
Enclosure Type: Type 1
Size, NEMA: 00-2
Mounting: Cover
Switches: Pushbutton, STOP/START
Manufacturer Series: Freedom
Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - Type 1; Size, NEMA - 00-2; Mounting - Cover; Switches - Pushbutton, STOP/START; Additional Information - Dimension: 4 in. x 1 in. x 4 in.; Manufacturer Series - Freedom
Additional Info: Dimension: 4 in. x 1 in. x 4 in.