Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - Type 1; Size, NEMA - 00-2; Mounting - Cover; Switches - Selector Switch, HAND/OFF/AUTO; Additional Information - Dimension: 4 in. x 1 in. x 4 in.; Manufacturer Series - Freedom
Additional Info: Dimension: 4 in. x 1 in. x 4 in.