Menu Search
EATON #C600M122A

Freedom Cover Control Kit, Type 1 Size, 00-2, Cover Mount, Selector Switch, HAND/OFF/AUTO

SKU # 78668014801
Kit Type: Starter/Contactor Control
Enclosure Type: Type 1
Size, NEMA: 00-2
Mounting: Cover
Switches: Selector Switch, HAND/OFF/AUTO
Pilot Lights: 85-264VAC, Red RUN, Green OFF

Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - Type 1; Size, NEMA - 00-2; Mounting - Cover; Switches - Selector Switch, HAND/OFF/AUTO; Pilot Lights - 85-264VAC, Red RUN, Green OFF; Additional Information - Dimension: 4 in. x 1 in. x 4 in.; Manufacturer Series - Freedom

Additional Info: Dimension: 4 in. x 1 in. x 4 in.