Menu Search
EATON #M22GK1PX

Starter/Contactor Control None M22 Series

SKU # 62103715966 Manufacturer Series: M22
Kit Type: Starter/Contactor Control
Enclosure Type: NEMA 1, 3R, 12
Size, IEC: All-XT Series
Mounting: Enclosure Module
Switches: Selector Switch, Start-Stop

Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - NEMA 1, 3R, 12; Size, IEC - All-XT Series; Mounting - Enclosure Module; Switches - Selector Switch, Start-Stop; Additional Information - Field installable, Plug & Play pre-wired module w/interlocking mated plugs; Manufacturer Series - M22

Additional Info: Field installable, Plug & Play pre-wired module w/interlocking mated plugs