Menu Search
EATON #C400GK32A

Freedom Starter/Contactor Control/Pilot-Lite (1)120V 60Hz, Red RUN Freedom Series

SKU # 78211353886
Kit Type: Starter/Contactor Control/Pilot-Lite
Enclosure Type: NEMA 1
Size, NEMA: 00-4
Size, IEC: A-M
Mounting: Cover
Switches: Pushbutton, Hand-Off-Auto
Pilot Lights: (1)120V 60Hz, Red RUN

Operators and Cover Kits: Kit Type - Starter/Contactor Control/Pilot-Lite; Enclosure Type - NEMA 1; Size, NEMA - 00-4; Size, IEC - A-M; Mounting - Cover; Switches - Pushbutton, Hand-Off-Auto; Pilot Lights - (1)120V 60Hz, Red RUN; Additional Information - Application: Freedom, Advantage Lines; Manufacturer Series - Freedom

Additional Info: Application: Freedom, Advantage Lines